Shop DELTA
See all product information
Create Account
Brevard Towel Ring, Chrome
Mfr # IAO20846
Zoro # G0877224
product price:Â $55.89
/eaKey Features
Finish
Chrome
Series
Brevard
Depth (In.)
2.59
Weight
1.01 lb
Overall Width (In.)
8.41
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IAO20846
Zoro #
G0877224
UPC #
034449697958
Country of Origin
China
Dimensions
Depth (In.)
2.59
Overall Width (In.)
8.41
Manufacturers Warranty Length
International 5-year Limited Warranty
Overall Height (In.)
4.41
Details
Item
Towel Ring Bath Hardware Accessory
Finish
Chrome
Series
Brevard
Weight
1.01 lb
Description
Delta Brevard Towel Ring, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.