Shop DELTA
See all product information
Create Account
Broderick 14 Series Valve Only Trim In Matte Black
- Mfr # T14084-BL
- Zoro # G522876104
product price:Â
$
229.90
/ea
Free Shipping & Returns
Key Features
Material of Construction
Zinc
Depth (In.)
6.63 in
Color
Matte Black
Length (In.)
4.31 in
Width
6.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14084-BL
- Zoro #
- G522876104
- UPC #
- 195205084068
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 6.63 in
- Length (In.)
- 4.31 in
- Width
- 6.63 in
Details
- Material of Construction
- Zinc
- Color
- Matte Black
- Item
- Tub/Shower Trim
Description
The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the bathroom. Delta showers with Monitor pressure-balance valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.