Broderick 17 Series Tub Shower Trim In Lumicoat Chrome

  • Mfr # T17484-PR

  • Zoro # G122875293


product price:  $555.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
10 in
Width
6.5 in
Material of Construction
ABS - Plastic
Depth (In.)
18.38 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17484-PR
Zoro #
G122875293
UPC #
195205084372
Country of Origin
United States

Dimensions

Length (In.)
10 in
Width
6.5 in
Depth (In.)
18.38 in

Details

Item
Tub/Shower Trim
Material of Construction
ABS - Plastic
Color
Chrome

Description

The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the bathroom. Delta showers with Monitor pressure-balance valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle-without interrupting your set temperature. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and resulting in more coverage, more warmth and more intensity for a truly drenching shower experience. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. Our WaterSense labeled showers use at least 20% less water than the industry standard-helping you save water without compromising performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.