
Broderick 17 Series Valve Only Trim In Lumicoat Stainless
Mfr # T17084-SS-PR
Zoro # G822875883
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
7 in
Width
6.5 in
Length (In.)
4.69 in
Material of Construction
Zinc
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17084-SS-PR
Zoro #
G822875883
UPC #
195205084181
Country of Origin
United States
Dimensions
Depth (In.)
7 in
Width
6.5 in
Length (In.)
4.69 in
Details
Material of Construction
Zinc
Item
Tub/Shower Trim
Finish
Stainless
Description
The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the bathroom. Delta showers with Monitor pressure-balance valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle-without interrupting your set temperature. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.