
Broderick 2 Handle Roman Tub Handle Kit-Cross In Lumicoat Champagne Bronze
Mfr # H599CZ-PR
Zoro # G122877648
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Width
2.5 in
Color
Champagne Bronze
Length
3.25 in
Depth
4.13 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H599CZ-PR
Zoro #
G122877648
UPC #
195205084358
Country of Origin
China
Dimensions
Width
2.5 in
Length
3.25 in
Depth
4.13 in
Details
Color
Champagne Bronze
Material
Zinc
Item
Faucet Parts
Description
Styled after the rugged nuts and bolts of machinery, the industrial look of the Broderick Bath Collection creates a powerful presence in the bath and extends the definition of traditional. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.