Broderick 2 Handle Roman Tub Handle Kit-Lever In Lumicoat Champagne Bronze

  • Mfr # H596CZ-PR

  • Zoro # G522875824


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Champagne Bronze
Depth
4.19 in
Width
2.5 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H596CZ-PR
Zoro #
G522875824
UPC #
195205084228
Country of Origin
China

Dimensions

Depth
4.19 in
Width
2.5 in
Length
5 in

Details

Material
Zinc
Item
Faucet Parts
Color
Champagne Bronze

Description

Styled after the rugged nuts and bolts of machinery, the industrial look of the Broderick Bath Collection creates a powerful presence in the bath and extends the definition of traditional. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.