Broderick 3-Hole Roman Tub W/Hand Shower - Handle Kit-Cross In Lumicoat Champagne Bronze

  • Mfr # H575CZ-PR

  • Zoro # G422874019


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Finish
Chrome
Length
3.75 in
Color
Champagne Bronze
Depth
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H575CZ-PR
Zoro #
G422874019
UPC #
195205083641
Country of Origin
China

Dimensions

Length
3.75 in
Depth
1.88 in
Width
2.5 in

Details

Material
Zinc
Finish
Chrome
Item
Faucet Parts
Color
Champagne Bronze

Description

Styled after the rugged nuts and bolts of machinery, the industrial look of the Broderick Bath Collection creates a powerful presence in the bath and extends the definition of traditional. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.