Broderick 3-Hole Roman Tub W/Hand Shower - Handle Kit-Cross In Matte Black

  • Mfr # H575BL

  • Zoro # G422877249


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Finish
Arctic Stainless
Depth
1.88 in
Color
Matte Black
Width
2.5 in
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H575BL
Zoro #
G422877249
UPC #
195205083627
Country of Origin
China

Dimensions

Depth
1.88 in
Width
2.5 in
Length
3.75 in

Details

Finish
Arctic Stainless
Color
Matte Black
Material
Zinc
Item
Faucet Parts

Description

Styled after the rugged nuts and bolts of machinery, the industrial look of the Broderick Bath Collection creates a powerful presence in the bath and extends the definition of traditional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.