Broderick 3-Hole Roman Tub W/Hand Shower - Handle Kit-Level In Lumicoat Chrome

  • Mfr # H576-PR

  • Zoro # G722873637


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Material
Zinc
Width
2.5 in
Color
Chrome
Depth
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H576-PR
Zoro #
G722873637
UPC #
195205083689
Country of Origin
China

Dimensions

Width
2.5 in
Depth
1.88 in
Length
4.5 in

Details

Finish
Venetian Bronze
Material
Zinc
Color
Chrome
Item
Faucet Parts

Description

Styled after the rugged nuts and bolts of machinery, the industrial look of the Broderick Bath Collection creates a powerful presence in the bath and extends the definition of traditional. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.