Shop DELTA
See all product information
Create Account
Broderick 3-Setting Diverter Trim In Lumicoat Chrome
- Mfr # T11884-PR
- Zoro # G622873591
product price:Â
$
199.90
/ea
Free Shipping & Returns
Key Features
Material of Construction
Zinc
Depth (In.)
4.88
Color
Chrome
Length (In.)
3.31
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11884-PR
- Zoro #
- G622873591
- UPC #
- 195205083948
- Country of Origin
- United States
- Material of Construction
- Zinc
- Color
- Chrome
- Item
- Shower Trim
Dimensions
- Depth (In.)
- 4.88
- Length (In.)
- 3.31
- Width
- 4.5 in
Description
The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Complete your custom shower with this 3-setting diverter trim, which provides two individual and one shared position. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet’s most commonly touched areas stay beautiful.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.