Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broderick Escutcheon & Gasket

  • Mfr # RP100844BL

  • Zoro # G008462432


product price: $59.99
/ea

Key Features

Material
Metal
Depth
2.38 in
Width
6 in
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100844BL
Zoro #
G008462432
UPC #
195205055532
Country of Origin
China

Dimensions

Depth
2.38 in
Width
6 in
Height
0.38 in

Details

Material
Metal

Description

The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.