Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broderick Escutcheon - True Bar

  • Mfr # RP100844CZ

  • Zoro # G901765852


product price: $71.25
/ea

Key Features

Color/Finish
Champagne Bronze
Material
Metal
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100844CZ
Zoro #
G901765852
UPC #
34449934886
Country of Origin
United States

Dimensions

Height
0.38 in

Details

Color/Finish
Champagne Bronze
Material
Metal

Description

The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Coordinates with Delta Broderick kitchen collection
  • 6 in. deck plate for use with true bar faucet
  • Sold as a kit
  • Repair kit includes deck plate, gasket, mounting screws (2), nuts (2), & washers (2)
  • Durable metal construction
  • Genuine Delta repair part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.