Broderick Free Standing Tub Filler Handle Kit-Lever In Lumicoat Stainless
- Mfr # H593SS-PR
- Zoro # G522877705
product price:Â
$
59.90
/ea
Key Features
Material
Zinc
Finish
Chrome
Color
Stainless
Length
4.44 in
Depth
2.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H593SS-PR
- Zoro #
- G522877705
- UPC #
- 195205084037
- Country of Origin
- China
- Material
- Zinc
- Finish
- Chrome
- Item
- Faucet Parts
- Color
- Stainless
Dimensions
- Length
- 4.44 in
- Depth
- 2.31 in
- Width
- 2.25 in
Description
Styled after the rugged nuts and bolts of machinery, the industrial look of the Broderick Bath Collection creates a powerful presence in the bath and extends the definition of traditional. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.