Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broderick Handle, glide Ring, Set Screw & Button

  • Mfr # RP100842BL

  • Zoro # G208460849


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Metal
Overall Width
2.63 in
Length (In.)
2.63 in
Overall Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100842BL
Zoro #
G208460849
UPC #
195205055518
Country of Origin
China

Dimensions

Overall Width
2.63 in
Length (In.)
2.63 in
Overall Height
1.5 in
Height
1.5 in

Details

Finish
Matte Black
Material
Metal

Description

The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Coordinates with Delta Broderick kitchen collection
  • Genuine Delta repair part
  • View Delta Faucet's Return Policy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.