Broderick Single Handle Bathroom Faucet In Lumicoat Champagne Bronze

  • Mfr # 584-CZ-PR-LPU-DST

  • Zoro # G822877566


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Color
Champagne Bronze
Body Material
Zinc
Length
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584-CZ-PR-LPU-DST
Zoro #
G822877566
UPC #
195205083122
Country of Origin
United States

Dimensions

Width
2 in
Length
7.13 in

Details

Color
Champagne Bronze
Body Material
Zinc

Description

The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the bathroom. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.