
Broderick Single Handle Bathroom Faucet In Lumicoat Champagne Bronze
Mfr # 684-CZ-PR-DST
Zoro # G322873709
product price: $684.99
/ea
Free Shipping & Returns
Key Features
Length
7.13 in
Width
2 in
Body Material
Zinc
Color
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684-CZ-PR-DST
Zoro #
G322873709
UPC #
195205083375
Country of Origin
United States
Dimensions
Length
7.13 in
Width
2 in
Details
Body Material
Zinc
Color
Champagne Bronze
Description
The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the bathroom. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.