Broderick Single Handle Bathroom Faucet In Matte Black
- Mfr # 587-BL-DST
- Zoro # G122875798
product price:Â
$
409.00
/ea
Free Shipping & Returns
Key Features
Body Material
Zinc
Width
2 in
Length
7.13 in
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 587-BL-DST
- Zoro #
- G122875798
- UPC #
- 195205083221
- Country of Origin
- United States
- Body Material
- Zinc
- Color
- Matte Black
Dimensions
- Width
- 2 in
- Length
- 7.13 in
Description
The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the bathroom. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.