Zoro Homepage

Broderick Single Handle Pull-Down Kitchen Faucet

  • Mfr # 9190-BL-DST

  • Zoro # G208449325


product price: $739.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Matte Black
Flow Rate
1.8 gpm
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9190-BL-DST
Zoro #
G208449325
UPC #
195205055242
Country of Origin
United States

Dimensions

Height
15.88 in
Width
11 in
Length (In.)
10.38 in

Details

Number of Holes
3
Finish
Matte Black
Flow Rate
1.8 gpm
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Basic Material
Brass
Standards
CEC Certified
CEC Compliant
T

Description

The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta kitchen faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole installations with optional deck plate (sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.