Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broderick Soap/Lotion Dispenser w/Bottle

  • Mfr # RP100632BL

  • Zoro # G108439198


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Width
11 in
Length (In.)
3.94 in
Material
Brass
Finish
Matte Black
Height
15.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100632BL
Zoro #
G108439198
UPC #
195205055143
Country of Origin
China

Dimensions

Width
11 in
Length (In.)
3.94 in
Height
15.88 in

Details

Material
Brass
Finish
Matte Black

Description

The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Coordinates with Delta Broderick kitchen collection
  • 13 oz. capacity
  • Refillable from above the deck
  • Fits hole size 1-3/8 inch +/- 1/8 inch
  • Complete kit includes pump head & bottle
  • Genuine Delta repair part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.