Zoro Homepage

Broderick Spout

  • Mfr # RP100838BL

  • Zoro # G108658742


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Finish
Matte Black
Width
1.25 in
Height
9.5 in
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100838BL
Zoro #
G108658742
UPC #
195205055495
Country of Origin
China

Dimensions

Width
1.25 in
Height
9.5 in
Length
7.75 in

Details

Material
Metal
Finish
Matte Black

Description

The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.