Zoro Homepage

Broderick True Bar Kitchen Faucet

  • Mfr # 1990LFC-BL

  • Zoro # G208584385


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Finish
Matte Black
Flow Rate
1.5 gpm
Basic Material
Brass
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1990LFC-BL
Zoro #
G208584385
UPC #
195205055167
Country of Origin
United States

Dimensions

Length (In.)
7.06 in
Height
12.13 in
Width
5 in

Details

Number of Holes
1
Finish
Matte Black
Flow Rate
1.5 gpm
Basic Material
Brass
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Material
Brass
Standards
CEC Certified

Description

The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Fits 1 or 3-hole 4 inch installations (with optional deck plate, sold separately)
  • Optional 6 inch deck plate RP100844 available for purchase separately
  • Solid brass fabricated body
  • H-C indicator markings
  • Ceramic disc cartridge
  • High-arc spout does not swivel
  • Valve rotates counterclockwise and cycles from off to cold with volume control cold only, then full flow to mix and hot positions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.