
Broderick Volume Handle, Set Screw & Cover In Lumicoat Champagne Bronze
Mfr # RP103748CZPR
Zoro # G222873762
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Width
2.5 in
Color
Champagne Bronze
Depth
2.5 in
Length
5 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103748CZPR
Zoro #
G222873762
UPC #
195205105794
Country of Origin
China
Dimensions
Width
2.5 in
Depth
2.5 in
Length
5 in
Details
Color
Champagne Bronze
Material
Zinc
Item
Faucet Parts
Finish
Chrome
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.