Broderick Wall Mount Bathroom Faucet Handle Kit-Cross In Lumicoat Champagne Bronze

  • Mfr # H586CZ-PR

  • Zoro # G222877777


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Length
2.81 in
Depth
3.63 in
Color
Champagne Bronze
Width
2 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H586CZ-PR
Zoro #
G222877777
UPC #
195205083931
Country of Origin
China

Dimensions

Length
2.81 in
Depth
3.63 in
Width
2 in

Details

Item
Faucet Parts
Color
Champagne Bronze
Material
Zinc

Description

Styled after the rugged nuts and bolts of machinery, the industrial look of the Broderick Bath Collection creates a powerful presence in the bath and extends the definition of traditional. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.