Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broderick Wall Mount Pot Filler

  • Mfr # 1190LFL-CZ

  • Zoro # G101762743


product price: $849.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Compliance
Lead Free Compliant
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1190LFL-CZ
Zoro #
G101762743
UPC #
34449924863
Country of Origin
China

Details

Number of Holes
1
Finish
Champagne Bronze
Compliance
Lead Free Compliant
Basic Material
Brass

Description

The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. Filling pots on the stove has never been easier or more affordable, thanks to the new Delta Pot Filler faucet. A pot filler makes it easy to fill large cooking vessels quickly and without the walk from sink to stove. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • 24 in. dual swing joints allow the pot filler to easily fold away when not in use
  • Simple on and off with a quarter turn of the handle
  • Single hole wall mount installation
  • Cold water connection only
  • Rough into 1/2 in. stub out
  • 1/2 in. I.P.S. inlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.