Broderick Wall Mount Tub Filler Handle Kit-Lever In Lumicoat Champagne Bronze

  • Mfr # H583CZ-PR

  • Zoro # G422877775


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Depth
4.19 in
Length
5 in
Width
2.5 in
Color
Champagne Bronze
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H583CZ-PR
Zoro #
G422877775
UPC #
195205083788
Country of Origin
-

Dimensions

Depth
4.19 in
Length
5 in
Width
2.5 in

Details

Item
Faucet Parts
Color
Champagne Bronze
Material
Zinc

Description

Styled after the rugged nuts and bolts of machinery, the industrial look of the Broderick Bath Collection creates a powerful presence in the bath and extends the definition of traditional. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.