Broderick Wall Mount Tub Filler Handle Kit-Lever In Lumicoat Chrome

  • Mfr # H583-PR

  • Zoro # G422876686


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
2.5 in
Depth
4.19 in
Material
Zinc
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H583-PR
Zoro #
G422876686
UPC #
195205083757
Country of Origin
China

Dimensions

Width
2.5 in
Depth
4.19 in
Length
5 in

Details

Color
Chrome
Item
Faucet Parts
Material
Zinc

Description

Styled after the rugged nuts and bolts of machinery, the industrial look of the Broderick Bath Collection creates a powerful presence in the bath and extends the definition of traditional. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.