Shop DELTA
See all product information
Create Account
Broderick Wall Mount Tub Filler Trim With Hand Shower - Less Handles In Lumicoat Stainless
- Mfr # T5784-SS-PR-LHP-WL
- Zoro # G222877739
product price:Â
$
749.00
/ea
Free Shipping & Returns
Key Features
Faucet Finish
Stainless
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5784-SS-PR-LHP-WL
- Zoro #
- G222877739
- UPC #
- 195205085065
- Country of Origin
- United States
- Faucet Finish
- Stainless
- Item
- Wall-Mount
- Body Material
- Brass
Description
The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the bathroom. Complete your bath with a beautifully designed wall mount tub filler. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Customize your tub filler with coordinating lever or cross handles from the Broderick Bath Collection. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. Our WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-helping you save water without compromising performance.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.