
Caffery Escutcheon and Base Plate
Mfr # RP101538CZ
Zoro # G315621454
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Width
7 in
Depth
7 in
Finish
Champagne Bronze
Color/Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101538CZ
Zoro #
G315621454
UPC #
195205119685
Country of Origin
China
Dimensions
Height
7 in
Width
7 in
Depth
7 in
Details
Finish
Champagne Bronze
Color/Finish
Champagne Bronze
Material
Brass
Description
- Genuine Delta manufacturing
- Manufactured in China
- Brass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.