
Caffery Metal Lever Handle Kit, 14 Series
Mfr # RP101537CZ
Zoro # G315676256
product price: $73.25
/eaKey Features
Finish
Champagne Bronze
Material
Zinc
Overall Width
2.25 in
Overall Length
4.38 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101537CZ
Zoro #
G315676256
UPC #
195205119678
Country of Origin
China
Dimensions
Overall Width
2.25 in
Overall Length
4.38 in
Overall Height
2.88 in
Details
Finish
Champagne Bronze
Material
Zinc
Color
Bronze
Handle Type
Single Handle Lever
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.