Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caffery Single Lever Escutcheon & Baseplate

  • Mfr # RP101515CZ

  • Zoro # G615621352


product price: $39.79
/ea

Key Features

Finish
Champagne Bronze
Width
2.5 in
Color/Finish
Champagne Bronze
Material
Stainless Steel
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101515CZ
Zoro #
G615621352
UPC #
195205119623
Country of Origin
China

Dimensions

Width
2.5 in
Height
0.5 in
Depth
0.5 in

Details

Finish
Champagne Bronze
Color/Finish
Champagne Bronze
Material
Stainless Steel

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Stainless Steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.