Zoro Homepage

Caffery Two Metal Lever, 3.69 in, Handle Kit

  • Mfr # RP101518CZ

  • Zoro # G315676218


product price: $78.55
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Zinc
Overall Width
1.63 in
Overall Length
3.69 in
Overall Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101518CZ
Zoro #
G315676218
UPC #
195205119654
Country of Origin
China

Dimensions

Overall Width
1.63 in
Overall Length
3.69 in
Overall Height
3.25 in
Length (In.)
3.69 in

Details

Finish
Champagne Bronze
Material
Zinc
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.