Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Assembly - Knob Handle - Mini-Bulk

  • Mfr # RP188MBS

  • Zoro # G401762627


product price: $5.85
/ea
Sold in multiples of 64 for $374.40

Key Features

Material
Plastic
Overall Width
1.31 in
Overall Height
0.5 in
Length (In.)
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP188MBS
Zoro #
G401762627
UPC #
34449267915
Country of Origin
Mexico

Dimensions

Overall Width
1.31 in
Overall Height
0.5 in
Length (In.)
1.31 in

Details

Material
Plastic

Description

Delta Other: Cam Assembly - Knob Handle - Mini-Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.