Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Assembly - Lever Handle - Mini-Bulk

  • Mfr # RP61MBS

  • Zoro # G301764349


product price: $3.95
/ea
Sold in multiples of 64 for $252.80

Key Features

Material
Plastic
Overall Width
1.31 in
Length (In.)
1.25 in
Overall Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61MBS
Zoro #
G301764349
UPC #
34449267892
Country of Origin
Mexico

Dimensions

Overall Width
1.31 in
Length (In.)
1.25 in
Overall Height
0.5 in

Details

Material
Plastic

Description

Delta Other: Cam Assembly - Lever Handle - Mini-Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.