Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge, ForTub and Shower

  • Mfr # RP46463

  • Zoro # G2737016


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Standards
ASSE 1016
For Use With
For Tub and Shower T1700 Series
Type
Shower
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP46463
Zoro #
G2737016
UPC #
034449528252
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
2.38
Overall Width
4 1/8 in
Overall Height
8 in
Overall Height (In.)
8
Overall Width (In.)
4.13
Overall Length
2 3/8 in

Details

Item
Miscellaneous Faucet Repair Part
Standards
ASSE 1016
For Use With
For Tub and Shower T1700 Series
Type
Shower
Includes Trim Plate
Trim Plate Not Included
Includes Handle
Handle Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Cartridge
Cartridge Included
Includes Stem
Stem Included
Material
Plastic
Sub-Category
Stems and Cartridges
Fits Brand
Delta Faucet
Series
Other
Weight
0.51 lb
Product Type
Tub and Shower Cartridge
Compatible Product Type
Shower Cartridges
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Delta MultiChoice 17 Dual-Function

Description

Tub and Shower Cartridge, Connection Size Not Applicable, Not Applicable, For Use With For Tub and Shower T1700 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.