Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy 18 Towel Bar

  • Mfr # 79718-PN

  • Zoro # G606504374


product price: $68.15
/ea

Key Features

Finish
Polished Nickel
Color
Silver
Width
20.5
Height
2.5
Length
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79718-PN
Zoro #
G606504374
UPC #
34449681247
Country of Origin
China

Dimensions

Width
20.5
Height
2.5
Length
4.5

Details

Item
Towel Bar
Finish
Polished Nickel
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.