Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy 3-Setting 2-Port Diverter Trim - Less Handle

  • Mfr # T11897-LHP

  • Zoro # G7823866


product price: $164.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Depth (In.)
3.44
Green Certification or Other Recognition
CalGreen Certified
Length
3.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11897-LHP
Zoro #
G7823866
UPC #
034449684835
Country of Origin
United States

Dimensions

Depth (In.)
3.44
Length
3.44
Height
4.5
Width
4.5
Overall Height (In.)
4.5
Overall Width (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Diverter Trim,3-Setting,2-Port,Less Ha
Type
Faucet
Finish
Chrome
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Weight
0.99 lb
Series
Cassidyâ„¢
CEC Compliant
T
Function
Showering Component
Handle Type
Single Handle LHP
Mfr. Series
Excluded
Handle
Single Handle LHP

Description

This Cassidy 3-Function Diverter Trim Kit Only in Chrome is the obvious choice for a timeless, traditionally-styled bath. Inspired by an 1800s ad for a Victorian corset, elegant details add visual tension. The Cassidy collection's classical design plays off of the hugely popular Victorian-esque architecture.


  • Metal lever or cross handle options
  • Includes cartridge
  • 2 individual positions, 1 shared position
  • For use with R11000 diverter rough-in
  • Must purchase handle separately to complete the unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.