
Cassidy 6-Setting 3-Port Diverter Trim - Less Handle
Mfr # T11997-LHP
Zoro # G7823148
product price: $164.90
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Depth (In.)
2.5
Length
2.5
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T11997-LHP
Zoro #
G7823148
UPC #
034449684880
Country of Origin
United States
Dimensions
Depth (In.)
2.5
Length
2.5
Height
4.5
Width
4.5
Overall Width (In.)
4.5
Overall Height (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Diverter Trim,6-Setting,3-Port ,Less Ha
Type
Faucet
Finish
Chrome
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Weight
0.981 lb
Mfr. Series
Excluded
Handle
Single Handle LHP
Series
Cassidyâ„¢
CEC Compliant
T
Handle Type
Single Handle LHP
Function
Showering Component
Description
Diverter Trim,6-Setting,3-Port ,Less Ha
- Metal lever or cross handle options
- 3 individual positions, 3 shared positions
- Includes cartridge
- For use with R11000 diverter rough-in
- Must purchase handle separately to complete the unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.