
Cassidy 6-Setting 3-Port Diverter Trim - Less Handle
Mfr # T11997-RBLHP
Zoro # G7823139
product price: $249.90
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Length
2.5
Depth (In.)
2.5
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T11997-RBLHP
Zoro #
G7823139
UPC #
034449684903
Country of Origin
United States
Dimensions
Length
2.5
Depth (In.)
2.5
Height
4.5
Width
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.5
Overall Width (In.)
4.5
Details
Item
Diverter Trim,6-Setting,3-Port ,Less Ha
Type
Faucet
Finish
Venetian Bronze
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Weight
0.99 lb
Handle
Single Handle LHP
Mfr. Series
Excluded
CEC Compliant
T
Function
Showering Component
Series
Cassidyâ„¢
Handle Type
Single Handle LHP
Description
Diverter Trim,6-Setting,3-Port ,Less Ha
- Metal lever or cross handle options
- 3 individual positions, 3 shared positions
- Includes cartridge
- For use with R11000 diverter rough-in
- Must purchase handle separately to complete the unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.