Zoro Homepage

Cassidy Escutcheon

  • Mfr # RP71545PCPR

  • Zoro # G108658766


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Overall Height (In.)
0.5 in
Width
10.25 in
Number of Holes
3
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP71545PCPR
Zoro #
G108658766
UPC #
195205029410
Country of Origin
China

Dimensions

Overall Height (In.)
0.5 in
Width
10.25 in
Height
0.5 in
Length
2.25 in

Details

Material
Zinc
Finish
Lumicoat Chrome
Number of Holes
3

Description

Featuring clean lines with elegant details, the Cassidy Collection is perfect for a timeless, traditionally styled kitchen. Install this 10-1/2 inch long 3-hole base plate to cover up unused holes on your kitchen sink. base plate may be installed on countertops with a maximum thickness of 2-1/2 inches. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Perfectly coordinates with the Cassidy Kitchen Collection
  • 10-1/2 inch long kitchen faucet base plate
  • 3-hole installation
  • 8-inch centers on 3-hole installation
  • 2-1/2 inch maximum deck thickness
  • Genuine Delta Part

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.