Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy Escutcheon

  • Mfr # RP71545RB

  • Zoro # G812378486


product price: $98.09
/ea
Free Shipping & Returns

Key Features

Color/Finish
Venetian Bronze
Material
Zinc
Depth
0.5 in
Width
10.25 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP71545RB
Zoro #
G812378486
UPC #
34449696005
Country of Origin
China

Dimensions

Depth
0.5 in
Width
10.25 in
Height
0.5 in

Details

Color/Finish
Venetian Bronze
Material
Zinc

Description

Install this 10-1/4 in. long 1 or 3-hole escutcheon to cover up unused holes on your kitchen sink. Escutcheon may be installed on countertops with a maximum thickness of 2-1/2 inches. Finish perfectly matches coordinating faucet finish. Made of zinc for extra durability.


  • 10-1/4 in. long kitchen faucet escutcheon
  • 1 or 3-hole installation
  • 8 in. centers on 3-hole installation
  • 2-1/2 in. maximum deck thickness
  • Coordinates with Cassidy kitchen faucets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.