Cassidy Hand Shower W/ Transfer Valve - Roman Tub In Polished Nickel

  • Mfr # RP72767PNLHP

  • Zoro # G322874706


product price:  $1,015.99
/ea
Free Shipping & Returns

Key Features

Depth
7.25 in
Length
7 in
Width
5.5 in
Material
ABS - Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP72767PNLHP
Zoro #
G322874706
UPC #
34449689885
Country of Origin
United States

Dimensions

Depth
7.25 in
Length
7 in
Width
5.5 in

Details

Item
Handshowers
Color
Polished Nickel
Material
ABS - Plastic

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.