Cassidy Hand Shower W/ Transfer Valve - Roman Tub In Stainless

  • Mfr # RP72767SSLHP

  • Zoro # G022875423


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Width
5.5 in
Length
7 in
Depth
7.25 in
Material
ABS - Plastic
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP72767SSLHP
Zoro #
G022875423
UPC #
34449689854
Country of Origin
United States

Dimensions

Width
5.5 in
Length
7 in
Depth
7.25 in

Details

Material
ABS - Plastic
Finish
Stainless
Item
Handshowers

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.