Zoro Homepage

Cassidy Handle with Button & Screw

  • Mfr # RP92377ARPR

  • Zoro # G108460949


product price: $60.85
/ea

Key Features

Material
Metal
Overall Width
1.75 in
Height
1 in
Overall Height
1 in
Length (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP92377ARPR
Zoro #
G108460949
UPC #
195205029700
Country of Origin
China

Dimensions

Overall Width
1.75 in
Height
1 in
Overall Height
1 in
Length (In.)
4.5 in

Details

Finish
Lumicoat Arctic Stainless
Material
Metal

Description

Featuring clean lines with elegant details, the Cassidy Collection is perfect for a timeless, traditionally styled kitchen. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • For use with Cassidy pull-down kitchen faucet
  • Includes handle, button and screw
  • ADA compliant
  • Genuine Delta Part
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.