Cassidy Holder Assembly - Hand Shower In Lumicoat Champagne Bronze

  • Mfr # RP74808CZPR

  • Zoro # G422876471


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Metal
Width
1.44 in
Length (In.)
3.81 in
Color
Champagne Bronze
Depth (In.)
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP74808CZPR
Zoro #
G422876471
UPC #
195205070368
Country of Origin
China

Dimensions

Width
1.44 in
Length (In.)
3.81 in
Depth (In.)
1.81 in

Details

Material of Construction
Metal
Item
Tub/Shower Parts
Color
Champagne Bronze

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. You can install with confidence knowing that this product is a genuine Delta part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.