
Cassidy Metal Cross Handle Kit - 14 Series
Mfr # H795SS
Zoro # G8715750
product price: $92.90
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
Material
Zinc
Type
Faucet
Width
3.59
Handle Type
Single Handle Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H795SS
Zoro #
G8715750
UPC #
034449683593
Country of Origin
China
Dimensions
Width
3.59
Height
3.22
Length
3.59
Overall Height
3.22 in
Overall Width (In.)
3.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.59
Overall Height (In.)
3.22
Details
Sub-Category
Faucet Handles
Finish
Stainless
Material
Zinc
Type
Faucet
Item
Metal Cross Handle Kit,14 Series
Handle Type
Single Handle Cross
Weight
0.97 lb
Series
Cassidyâ„¢
Mfr. Series
1400Series
Handle
Single Handle Cross
Function
Tub / Shower
Description
Metal Cross Handle Kit,14 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.