
Cassidy Metal Cross Handle Set - Deck Mount Bathroom & Bidet
Mfr # H295CZ
Zoro # G8854305
product price: $129.90
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
Material
Zinc
Type
Faucet
Depth (In.)
2.59
Handle Type
Two Handle Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H295CZ
Zoro #
G8854305
UPC #
034449683463
Country of Origin
China
Dimensions
Depth (In.)
2.59
Length
2.59
Overall Width (In.)
2.59
Width
2.59
Height
2.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.88
Details
Sub-Category
Faucet Handles
Finish
Champagne Bronze
Material
Zinc
Type
Faucet
Handle Type
Two Handle Cross
Series
Cassidyâ„¢
Item
Metal Cross Handle Set,Deck Mount Bath
Weight
0.9 lb
Handle
Two Handle Cross
Function
Lavatory
Mfr. Series
Excluded
Description
Metal Cross Handle Set,Deck Mount Bath
- Sold in pairs
- Metal cross handles
- For deck mount bathroom sink and bidet applications
- Coordinates with the Cassidy bathroom collection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.