Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy Metal Cross Handle Set - Deck Mount Bathroom & Bidet

  • Mfr # H295RB

  • Zoro # G8846370


product price: $129.90
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Zinc
Type
Faucet
Handle Type
Two Handle Cross
Depth (In.)
2.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H295RB
Zoro #
G8846370
UPC #
034449683487
Country of Origin
China

Dimensions

Depth (In.)
2.59
Length
2.59
Overall Width (In.)
2.59
Overall Height (In.)
2.88
Height
2.88
Width
2.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Sub-Category
Faucet Handles
Finish
Venetian Bronze
Material
Zinc
Type
Faucet
Handle Type
Two Handle Cross
Series
Cassidyâ„¢
Item
Metal Cross Handle Set,Deck Mount Bath
Weight
1.203 lb
Handle
Two Handle Cross
Function
Lavatory
Mfr. Series
Excluded

Description

Metal Cross Handle Set,Deck Mount Bath


  • Sold in pairs
  • Metal cross handles
  • For deck mount bathroom sink and bidet applications
  • Coordinates with the Cassidy bathroom collection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.