Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy Metal Cross Handle Set - Roman Tub

  • Mfr # H695SS

  • Zoro # G7824103


product price: $164.90
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Type
Faucet
Length
3.56
Depth (In.)
3.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H695SS
Zoro #
G7824103
UPC #
034449683333
Country of Origin
China

Dimensions

Length
3.56
Depth (In.)
3.56
Overall Height
3.97 in
Height
3.97
Width
3.56
Overall Width (In.)
3.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.97

Details

Sub-Category
Faucet Handles
Finish
Stainless
Material
Brass
Type
Faucet
Item
Metal Cross Handle Set,Roman Tub
Weight
2.65 lb
Function
Tub Filler
Series
Cassidyâ„¢
Handle
Two Handle Cross
Handle Type
Two Handle Cross
Mfr. Series
Excluded

Description

Metal Cross Handle Set,Roman Tub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.