Zoro Homepage

Cassidy Metal Lever Handle Kit - 13-/ 14 Series & Floor Mount

  • Mfr # H797RB

  • Zoro # G8673653


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Material
Zinc
Length
2.41
Height
2.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H797RB
Zoro #
G8673653
UPC #
034449683654
Country of Origin
China

Dimensions

Length
2.41
Height
2.81
Height (In.)
2.81 in
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.41
Width
4.69
Overall Width (In.)
4.69
Overall Height (In.)
2.81

Details

Item
Metal Lever Handle Kit,13/14 Series
Type
Faucet
Finish
Venetian Bronze
Material
Zinc
Handle Type
Single Handle Lever
Weight
0.87 lb
Mfr. Series
1400Series
Series
Cassidyâ„¢
Function
Tub / Shower
Handle
Single Handle Lever

Description

Metal Lever Handle Kit,13/14 Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.