Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy Metal Lever Handle Set - Deck Mount Bathroom & Bidet

  • Mfr # H297SS

  • Zoro # G8845275


product price: $117.90
/ea
Free Shipping & Returns

Key Features

Handle Type
Two Handle Lever
Body Material
Zinc
Weight
0.915 lb
Type
Faucet
Width
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H297SS
Zoro #
G8845275
UPC #
034449683234
Country of Origin
China

Dimensions

Width
1.75
Length
1.75
Height
2.88
Depth (In.)
1.75
Overall Width
1.75
Overall Height
2.88

Details

Finish
Stainless
Handle Type
Two Handle Lever
Body Material
Zinc
Weight
0.915 lb
Item
Handle Kit Lavatory Faucet
Type
Faucet
Series
Excluded
Function
Lavatory
Handle
Two Handle Lever
Standards
Not Lead Free Compliant

Description

Metal Lever Handle Set,Deck Mount Bath

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.